Motion
2602-08-08-06-B

BRENNAN INDUSTRIES INC
2602-08-08-06-B

2602-08-08-06-B
MI ITEM #08578368
MFR #2602-08-08-06-B
Price$37.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
2602-08-08-06-B

2602-08-08-06-B
MI ITEM #08578368
MFR #2602-08-08-06-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$37.92/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 3/8 in
  • End 2 Size
    1/2 in, 3/8 in
  • End 3 Size
    3/8 in;1/2 in

Details

  • Adapter Type
    Tee
  • End 1 Style
    Female Pipe, Male JIC
  • End 1 Thread
    3/4-16 UNF
  • End 2 Style
    Female Pipe, Male JIC
  • End 2 Thread
    3/4-16 UNF
  • End 3 Style
    Female Pipe, Male JIC
  • End 3 Thread
    3/8-18 NPTF
  • End 4 Style
    Not Applicable
  • Material
    Brass
  • Series
    2602

Overview

Mfr description
2602-08-08-06-B 08MJ-08MJ-06FP TEE BRASS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text