Motion
2602-12-12-08-FG

BRENNAN INDUSTRIES INC
2602-12-12-08-FG

2602-12-12-08-FG
MI ITEM #08578371
MFR #2602-12-12-08-FG
Price$54.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
2602-12-12-08-FG

2602-12-12-08-FG
MI ITEM #08578371
MFR #2602-12-12-08-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$54.62/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 3/4 in
  • End 2 Size
    1/2 in, 3/4 in
  • End 3 Size
    1/2 in;3/4 in

Details

  • Adapter Type
    Tee
  • End 1 Style
    Female Pipe, Male JIC
  • End 1 Thread
    1-1/16-12 UN
  • End 2 Style
    Female Pipe, Male JIC
  • End 2 Thread
    1-1/16-12 UN
  • End 3 Style
    Female Pipe, Male JIC
  • End 3 Thread
    1/2-14 NPTF
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    2602

Overview

Mfr description
2602-12-12-08-FG 12MJ-12MJ-08FP TEE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text