Specifications
Dimensions
- End 1 Size1/2 in, 3/8 in
- End 2 Size1/2 in, 3/8 in
- End 3 Size3/8 in;1/2 in
Details
- Adapter TypeTee
- End 1 StyleMale JIC, Male Pipe
- End 1 Thread3/4-16 UNF
- End 2 StyleMale JIC, Male Pipe
- End 2 Thread3/8-18 NPTF
- End 3 StyleMale JIC, Male Pipe
- End 3 Thread9/16-18 UNF
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series2605
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)