Overview
Mfr description
2605-08-08-06-FG 08MJ-08MP-06MJ TEE
Specifications
- Adapter TypeTee
- End 1 StyleMale JIC, Male Pipe
- End 1 Size1/2 in, 3/8 in
- End 1 Thread3/4-16 UNF
- End 2 StyleMale JIC, Male Pipe
- End 2 Size1/2 in, 3/8 in
- End 2 Thread1/2-14 NPTF
- End 3 StyleMale JIC, Male Pipe
- End 3 Size3/8 in;1/2 in
- End 3 Thread9/16-18 UNF
- MaterialSteel
- End 4 StyleNot Applicable
- PlatingTrivalent Zinc
- Series2605
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data