Overview
Mfr description
2606-05-02-05 05MJ-02FP-05MJ
Specifications
- Adapter TypeTee
- End 1 StyleFemale Pipe, Male JIC
- End 1 Size1/8 in, 5/16 in
- End 1 Thread1/2-20 UNF
- End 2 StyleFemale Pipe, Male JIC
- End 2 Size1/8 in
- End 2 Thread1/8-27 NPTF
- End 3 StyleFemale Pipe, Male JIC
- End 3 Size5/16 in;1/8 in
- End 3 Thread1/2-20 UNF
- MaterialSteel
- End 4 StyleNot Applicable
- PlatingTrivalent Zinc
- Series2606
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data