Overview
Mfr description
2608-06-04-04-FG 06MJ-04FP-04MP TEE
Specifications
- Adapter TypeTee
- End 1 StyleFemale Pipe, Male JIC, Male Pipe
- End 1 Size1/4 in, 3/8 in
- End 1 Thread9/16-18 UNF
- End 2 StyleFemale Pipe, Male JIC, Male Pipe
- End 2 Size1/4 in, 3/8 in
- End 2 Thread1/4-18 NPTF
- End 3 StyleFemale Pipe, Male JIC, Male Pipe
- End 3 Size1/4 in;3/8 in
- End 3 Thread1/4-18 NPTF
- MaterialSteel
- End 4 StyleNot Applicable
- PlatingTrivalent Zinc
- Series2608
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data