Overview
Mfr description
2608-08-06-06-FG 08MJ-06FP-06MP TEE
Specifications
- Adapter TypeTee
- End 1 StyleFemale Pipe, Male JIC, Male Pipe
- End 1 Size1/2 in, 3/8 in
- End 1 Thread3/4-16 UNF
- End 2 StyleFemale Pipe, Male JIC, Male Pipe
- End 2 Size1/2 in, 3/8 in
- End 2 Thread3/8-18 NPTF
- End 3 StyleFemale Pipe, Male JIC, Male Pipe
- End 3 Size3/8 in;1/2 in
- End 3 Thread3/8-18 NPTF
- MaterialSteel
- End 4 StyleNot Applicable
- PlatingTrivalent Zinc
- Series2608
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data