Motion
2609-06-04-04-FG

BRENNAN INDUSTRIES INC
2609-06-04-04-FG

2609-06-04-04-FG
MI ITEM #08578457
MFR #2609-06-04-04-FG
Price$22.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
2609-06-04-04-FG

2609-06-04-04-FG
MI ITEM #08578457
MFR #2609-06-04-04-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$22.06/each

Specifications

Dimensions

  • End 1 Size
    1/4 in, 3/8 in
  • End 2 Size
    1/4 in, 3/8 in
  • End 3 Size
    1/4 in;3/8 in

Details

  • Adapter Type
    Tee
  • End 1 Style
    Female Pipe, Male JIC
  • End 1 Thread
    9/16-18 UNF
  • End 2 Style
    Female Pipe, Male JIC
  • End 2 Thread
    1/4-18 NPTF
  • End 3 Style
    Female Pipe, Male JIC
  • End 3 Thread
    1/4-18 NPTF
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    2609

Overview

Mfr description
2609-06-04-04-FG 06MJ-04FP-04FP TEE FORG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text