Motion
2609-10-08-08-FG

BRENNAN INDUSTRIES INC
2609-10-08-08-FG

2609-10-08-08-FG
MI ITEM #08578459
MFR #2609-10-08-08-FG
Price$69.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
2609-10-08-08-FG

2609-10-08-08-FG
MI ITEM #08578459
MFR #2609-10-08-08-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$69.96/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 5/8 in
  • End 2 Size
    1/2 in, 5/8 in
  • End 3 Size
    1/2 in;5/8 in

Details

  • Adapter Type
    Tee
  • End 1 Style
    Female Pipe, Male JIC
  • End 1 Thread
    7/8-14 UNF
  • End 2 Style
    Female Pipe, Male JIC
  • End 2 Thread
    1/2-14 NPTF
  • End 3 Style
    Female Pipe, Male JIC
  • End 3 Thread
    1/2-14 NPTF
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    2609

Overview

Mfr description
2609-10-08-08-FG 10MJ-08FP-08FP TEE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text