Overview
Mfr description
2610-04-04-04-FG 04MP-04MP-04MJ TEE
Specifications
- Adapter TypeTee
- End 1 StyleMale JIC, Male Pipe
- End 1 Size1/4 in
- End 1 Thread1/4-18 NPTF
- End 2 StyleMale JIC, Male Pipe
- End 2 Size1/4 in
- End 2 Thread1/4-18 NPTF
- End 3 StyleMale JIC, Male Pipe
- End 3 Size1/4 in
- End 3 Thread7/16-20 UNF
- MaterialSteel
- End 4 StyleNot Applicable
- PlatingTrivalent Zinc
- Series2610
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data