Specifications
Dimensions
- End 1 Size1/4 in, 3/8 in
- End 2 Size1/4 in, 3/8 in
- End 3 Size3/8 in;1/4 in
Details
- Adapter TypeTee
- End 1 StyleMale JIC, Male Pipe
- End 1 Thread1/4-18 NPTF
- End 2 StyleMale JIC, Male Pipe
- End 2 Thread1/4-18 NPTF
- End 3 StyleMale JIC, Male Pipe
- End 3 Thread9/16-18 UNF
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series2610
Overview
Mfr description
2610-04-04-06-FG 04MP-04MP-04MJ TEE