Motion
2650-32-32-32-32-SS

BRENNAN INDUSTRIES INC
2650-32-32-32-32-SS

Elbow & Straight Adapters - Cross
Mi Item #08578499
MFR #2650-32-32-32-32-SS
Price$4,738.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
2650-32-32-32-32-SS

Elbow & Straight Adapters - Cross
Mi Item #08578499
MFR #2650-32-32-32-32-SS

Mfr description
2650-32-32-32-32-SS 32MJ-32MJ-32MJ-32MJ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,738.07/each

Specifications

Dimensions

  • End 3 Size
    2 in
  • End 4 Size
    2 in
  • Thread Size 2
    2-1/2-12 UN

Details

  • Adapter Type
    Cross
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Male JIC x Male JIC x Male JIC x Male JIC
  • Connection Type
    SAE J514 37° Flare Union Cross
  • Description Keyword
    Cross
  • End 1 Style
    Male JIC
  • End 1 Thread
    2-1/2-12 UN
  • End 2 Style
    Male JIC
  • End 2 Thread
    2-1/2-12 UN
  • End 3 Thread
    2-1/2-12 UN
  • End 4 Style
    Tube OD
  • End 4 Thread
    2-1/2-12 UN
  • Manufacturer Catalog Number
    2650-32-32-32-32-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    137.9 bar, 2000 psi
  • Shape
    Cross
  • Type
    Union Cross
  • Working Pressure
    2000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)