Overview
Mfr description
2700-LN-03-03 MJ BLKHD W/NUT
Specifications
- Adapter TypeStraight
- End 1 StyleMale JIC Bulkhead, Male JIC
- End 1 Size3/16 in
- End 1 Thread3/8-24 UNF
- End 2 StyleMale JIC Bulkhead, Male JIC
- End 2 Size3/16 in
- End 2 Thread3/8-24 UNF
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series2700
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data