Motion
2700-LN-24-24-SS

BRENNAN INDUSTRIES INC
2700-LN-24-24-SS

Elbow & Straight Adapters - Bulkhead
Mi Item #08578525
MFR #2700-LN-24-24-SS
Price$1,531.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
2700-LN-24-24-SS

Elbow & Straight Adapters - Bulkhead
Mi Item #08578525
MFR #2700-LN-24-24-SS

Mfr description
2700-LN-24-24-SS MJ BLKHD W/NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,531.58/each

Specifications

Dimensions

  • Thread Size 2
    1-7/8-12 UN

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Male JIC x Male JIC Bulkhead, With Lock Nut
  • Connection Type
    SAE J514 37° Flare Bulkhead With Lock Nut
  • Description Keyword
    Bulkhead
  • End 1 Style
    Male JIC
  • End 1 Thread
    1-7/8-12 UN
  • End 2 Style
    Male JIC
  • End 2 Thread
    1-7/8-12 UN
  • Manufacturer Catalog Number
    2700-LN-24-24-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    248.211 bar, 3600 psi
  • Shape
    Straight
  • Type
    Bulkhead With Lock Nut
  • Working Pressure
    3600 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)