Specifications
Dimensions
- End 1 Size2 in
- End 2 Size2 in
Details
- Adapter TypeStraight
- End 1 StyleMale JIC Bulkhead, Male JIC
- End 1 Thread2-1/2-12 UN
- End 2 StyleMale JIC Bulkhead, Male JIC
- End 2 Thread2-1/2-12 UN
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialStainless Steel
- Series2700
Overview
Mfr description
2700-LN-32-32-SS MJ BLKHD W/NUT