Motion
2701-LN-14-14-FG

BRENNAN INDUSTRIES INC
2701-LN-14-14-FG

2701-LN-14-14-FG 90 BLKHD W/NUT
MI ITEM #08578542
MFR #2701-LN-14-14-FG
Price$151.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
2701-LN-14-14-FG

2701-LN-14-14-FG 90 BLKHD W/NUT
MI ITEM #08578542
MFR #2701-LN-14-14-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$151.53/each

Specifications

Dimensions

  • End 1 Size
    7/8 in
  • End 2 Size
    7/8 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male JIC Bulkhead, Male JIC
  • End 1 Thread
    1-3/16-12 UN
  • End 2 Style
    Male JIC Bulkhead, Male JIC
  • End 2 Thread
    1-3/16-12 UN
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    2701

Overview

Mfr description
2701-LN-14-14-FG 90 BLKHD W/NUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text