Motion
2701-32-32-FG
2701-32-32-FG 32MJ-32MJ BULKHEAD 90
Mi Item #08578553
MFR #2701-32-32-FG
Price$397.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2701-32-32-FG 32MJ-32MJ BULKHEAD 90
Mi Item #08578553
MFR #2701-32-32-FG

Mfr description
2701-32-32-FG 32MJ-32MJ BULKHEAD 90
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$397.11/each

Specifications

Dimensions

  • End 1 Size
    2 in
  • End 2 Size
    2 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male JIC Bulkhead, Male JIC
  • End 1 Thread
    2-1/2-12 UN
  • End 2 Style
    Male JIC Bulkhead, Male JIC
  • End 2 Thread
    2-1/2-12 UN
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    2701
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)