Motion
2702-LN-03-03-FG

BRENNAN INDUSTRIES INC
2702-LN-03-03-FG

2702-LN-03-03-FG BLKHD 45 W/NUT
MI ITEM #08578554
MFR #2702-LN-03-03-FG
Price$15.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
2702-LN-03-03-FG

2702-LN-03-03-FG BLKHD 45 W/NUT
MI ITEM #08578554
MFR #2702-LN-03-03-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$15.57/each

Specifications

Dimensions

  • End 1 Size
    3/16 in
  • End 2 Size
    3/16 in

Details

  • Adapter Type
    45° Elbow
  • End 1 Style
    Male JIC Bulkhead, Male JIC
  • End 1 Thread
    3/8-24 UNF
  • End 2 Style
    Male JIC Bulkhead, Male JIC
  • End 2 Thread
    3/8-24 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    2702

Overview

Mfr description
2702-LN-03-03-FG BLKHD 45 W/NUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text