Overview
Mfr description
2702-32-32-FG 32MJ-32MJ BULKHEAD 45
Specifications
- Adapter Type45° Elbow
- End 1 StyleMale JIC Bulkhead, Male JIC
- End 1 Size2 in
- End 1 Thread2-1/2-12 UN
- End 2 StyleMale JIC Bulkhead, Male JIC
- End 2 Size2 in
- End 2 Thread2-1/2-12 UN
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series2702
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data