Overview
Mfr description
2703-LN-24-24-24-FG BLKHD TEE W/NUT
Specifications
- Adapter TypeTee
- End 1 Size1-1/2 in
- End 1 StyleMale JIC Bulkhead With Lock Nut, Male JIC
- End 1 Thread1-7/8-12 UN
- End 2 Size1-1/2 in
- End 2 StyleMale JIC Bulkhead With Lock Nut, Male JIC
- End 2 Thread1-7/8-12 UN
- End 3 Size1-1/2 in
- End 3 StyleMale JIC Bulkhead With Lock Nut, Male JIC
- End 3 Thread1-7/8-12 UN
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series2703
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data