Overview
Mfr description
2703-LN-32-32-32-FG
Specifications
- Adapter TypeTee
- End 1 StyleMale JIC Bulkhead With Lock Nut, Male JIC
- End 1 Size2 in
- End 1 Thread2-1/2-12 UN
- End 2 StyleMale JIC Bulkhead With Lock Nut, Male JIC
- End 2 Size2 in
- End 2 Thread2-1/2-12 UN
- MaterialSteel
- End 3 Size2 in
- End 3 StyleMale JIC Bulkhead With Lock Nut, Male JIC
- End 3 Thread2-1/2-12 UN
- End 4 StyleNot Applicable
- Series2703
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data