Motion
2704-LN-24-24-24-FG

BRENNAN INDUSTRIES INC
2704-LN-24-24-24-FG

2704-LN-24-24-24-FG
MI ITEM #08578603
MFR #2704-LN-24-24-24-FG
Price$237.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
2704-LN-24-24-24-FG

2704-LN-24-24-24-FG
MI ITEM #08578603
MFR #2704-LN-24-24-24-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$237.20/each

Specifications

Dimensions

  • End 1 Size
    1-1/2 in
  • End 2 Size
    1-1/2 in
  • End 3 Size
    1-1/2 in

Details

  • Adapter Type
    Tee
  • End 1 Style
    Male JIC Bulkhead, Male JIC
  • End 1 Thread
    1-7/8-12 UN
  • End 2 Style
    Male JIC Bulkhead, Male JIC
  • End 2 Thread
    1-7/8-12 UN
  • End 3 Style
    Male JIC Bulkhead, Male JIC
  • End 3 Thread
    1-7/8-12 UN
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    2704

Overview

Mfr description
2704-LN-24-24-24-FG LNMJ-24MJ-24MJ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text