Overview
Mfr description
2704-08-10-08-FG 08MJ-10MJ-08MJ
Specifications
- Adapter TypeTee
- End 1 StyleMale JIC Bulkhead, Male JIC
- End 1 Size1/2 in, 5/8 in
- End 1 Thread7/8-14 UNF
- End 2 StyleMale JIC Bulkhead, Male JIC
- End 2 Size1/2 in, 5/8 in
- End 2 Thread3/4-16 UNF
- End 3 StyleMale JIC Bulkhead, Male JIC
- End 3 Size1/2 in;5/8 in
- End 3 Thread3/4-16 UNF
- MaterialSteel
- End 4 StyleNot Applicable
- PlatingTrivalent Zinc
- Series2704
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data