Specifications
Dimensions
- End 1 Size1-1/2 in
- End 2 Size1-1/2 in
Details
- Adapter TypeStraight
- End 1 StyleFemale Pipe, Male JIC Bulkhead
- End 1 Thread1-1/2-11-1/2 NPTF, 1-7/8-12 UN
- End 2 StyleFemale Pipe, Male JIC Bulkhead
- End 2 Thread1-1/2-11-1/2 NPTF, 1-7/8-12 UN
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series2705