Motion
2706-LN-04-02
2706-LN-04-02 04MP-02MJ BLH W/NUT
MI ITEM #08578624
MFR #2706-LN-04-02
Price$23.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2706-LN-04-02 04MP-02MJ BLH W/NUT
MI ITEM #08578624
MFR #2706-LN-04-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$23.24/each

Specifications

Dimensions

  • End 1 Size
    1/4 in, 1/8 in
  • End 2 Size
    1/4 in, 1/8 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male JIC Bulkhead, Male Pipe
  • End 1 Thread
    1/4-18 NPTF, 5/16-24 UNF
  • End 2 Style
    Male JIC Bulkhead, Male Pipe
  • End 2 Thread
    1/4-18 NPTF, 5/16-24 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    2706

Overview

Mfr description
2706-LN-04-02 04MP-02MJ BLH W/NUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text