Motion
2706-LN-06-08-SS

BRENNAN INDUSTRIES INC
2706-LN-06-08-SS

Elbow & Straight Adapters - Bulkhead
Mi Item #08578627
MFR #2706-LN-06-08-SS
Price$187.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
2706-LN-06-08-SS

Elbow & Straight Adapters - Bulkhead
Mi Item #08578627
MFR #2706-LN-06-08-SS

Mfr description
2706-LN-06-08-SS 06MP-08MJ BLH W/NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$187.34/each

Specifications

Dimensions

  • Hex Body
    1.0000 in
  • Hex Size
    1.0000 in
  • Thread Size 2
    3/4-16 UNF

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Male Pipe x Male JIC Bulkhead, With Lock Nut
  • Connection Type
    SAE J514 Flared Tube Male Bulkhead with Lock Nut
  • Description Keyword
    Bulkhead
  • End 1 Style
    Male NPTF 30 °
  • End 1 Thread
    3/8-18 NPTF
  • End 2 Style
    Male JIC
  • End 2 Thread
    3/4-16 UNF
  • Manufacturer Catalog Number
    2706-LN-06-08-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    413.685 bar, 6000 psi
  • Shape
    Straight
  • Type
    d Tube Male Bulkhead with Lock Nut
  • Working Pressure
    6000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)