Motion
2706-LN-24-24-SS

BRENNAN INDUSTRIES INC
2706-LN-24-24-SS

Elbow & Straight Adapters - Bulkhead
Mi Item #08578631
MFR #2706-LN-24-24-SS
Price$797.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
2706-LN-24-24-SS

Elbow & Straight Adapters - Bulkhead
Mi Item #08578631
MFR #2706-LN-24-24-SS

Mfr description
2706-LN-24-24-SS 24MP-24MJ BLH W/NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$797.28/each

Specifications

Dimensions

  • Hex Body
    2.1250 in
  • Hex Size
    2.1250 in
  • Thread Size 2
    1-7/8-12 UN

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Male Pipe x Male JIC Bulkhead, With Lock Nut
  • Connection Type
    SAE J514 Flared Tube Male Bulkhead with Lock Nut
  • Description Keyword
    Bulkhead
  • End 1 Style
    Male NPTF 30 °
  • End 1 Thread
    1-1/2-11-1/2 NPTF
  • End 2 Style
    Male JIC
  • End 2 Thread
    1-7/8-12 UN
  • Manufacturer Catalog Number
    2706-LN-24-24-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    206.84 bar, 3000 psi
  • Shape
    Straight
  • Type
    d Tube Male Bulkhead with Lock Nut
  • Working Pressure
    3000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)