Motion
2708-LN-06-06
2708-LN-06-06 06MP-06MP BLKHD W/NUT
Mi Item #08578642
MFR #2708-LN-06-06
Price$21.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2708-LN-06-06 06MP-06MP BLKHD W/NUT
Mi Item #08578642
MFR #2708-LN-06-06

Mfr description
2708-LN-06-06 06MP-06MP BLKHD W/NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.36/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 2 Size
    3/8 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    MP Bulkhead with Lock Nut, Male Pipe
  • End 1 Thread
    3/8-18 NPTF
  • End 2 Style
    MP Bulkhead with Lock Nut, Male Pipe
  • End 2 Thread
    3/8-18 NPTF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    2708
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)