Overview
Mfr description
2764-04-04-O 04MORB-04MJIC BLKHD STRT
Specifications
- Adapter TypeStraight
- End 1 StyleMale JIC Bulkhead, Male O-Ring Boss
- End 1 Size1/4 in
- End 1 Thread7/16-20 UNF
- End 2 StyleMale JIC Bulkhead, Male O-Ring Boss
- End 2 Size1/4 in
- End 2 Thread7/16-20 UNF
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series2764
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data