Motion
2764-16-16-O
2764-16-16-O 16 MJ BULKHEAD - 16 MORB
MI ITEM #08578648
MFR #2764-16-16-O
Price$75.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2764-16-16-O 16 MJ BULKHEAD - 16 MORB
MI ITEM #08578648
MFR #2764-16-16-O

Mfr description
2764-16-16-O 16 MJ BULKHEAD - 16 MORB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.45/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 2 Size
    1 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male JIC Bulkhead, Male O-Ring Boss
  • End 1 Thread
    1-5/16-12 UN
  • End 2 Style
    Male JIC Bulkhead, Male O-Ring Boss
  • End 2 Thread
    1-5/16-12 UN
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    2764

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)