Overview
Mfr description
3300-61-12-12 FL-BORE
Specifications
- Adapter TypeStraight
- End 1 StyleCode 61 O-Ring Flange, Tube Bore in Inch
- End 1 Size3/4 in
- ManufacturerName (description attribute)Brennan
- End 2 StyleCode 61 O-Ring Flange, Tube Bore in Inch
- End 2 Size3/4 in
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series3300
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data