Motion
3300-61-32-32
3300-61-32-32 FLANGE HEAD
Mi Item #08578655
MFR #3300-61-32-32
Price$55.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3300-61-32-32 FLANGE HEAD
Mi Item #08578655
MFR #3300-61-32-32

Mfr description
3300-61-32-32 FLANGE HEAD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.10/each

Specifications

Dimensions

  • End 1 Size
    2 in
  • End 2 Size
    2 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Code 61 O-Ring Flange, Tube Bore in Inch
  • End 2 Style
    Code 61 O-Ring Flange, Tube Bore in Inch
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    3300
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)