Motion
3300-61-32-32-SS

BRENNAN INDUSTRIES INC
3300-61-32-32-SS

3300-61-32-32-SS
MI ITEM #08578656
MFR #3300-61-32-32-SS
List Price$367.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
3300-61-32-32-SS

3300-61-32-32-SS
MI ITEM #08578656
MFR #3300-61-32-32-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$367.18/each for your price

Overview

Mfr description
3300-61-32-32-SS

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Code 61 O-Ring Flange, Tube Bore in Inch
  • End 1 Size
    2 in
  • ManufacturerName (description attribute)
    Brennan
  • End 2 Style
    Code 61 O-Ring Flange, Tube Bore in Inch
  • End 2 Size
    2 in
  • Material
    Stainless Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    3300

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text