Motion
3300-61-48-48
Bore-61 Flange
Mi Item #08578658
MFR #3300-61-48-48
Price$100.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bore-61 Flange
Mi Item #08578658
MFR #3300-61-48-48

Mfr description
3300-61-48-48
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.22/each

Specifications

Dimensions

  • End 1 Size
    3 in
  • End 2 Size
    3 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Code 61 O-Ring Flange, Tube Bore in Inch
  • End 2 Style
    Code 61 O-Ring Flange, Tube Bore in Inch
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    3300
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)