Motion
3301-61-16-12
Bore-61 FF Flg
Mi Item #08578664
MFR #3301-61-16-12
Price$17.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bore-61 FF Flg
Mi Item #08578664
MFR #3301-61-16-12

Mfr description
3301-61-16-12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.10/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 2 Size
    1 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Code 61 Flat Face Flange, Tube Bore in Inch
  • End 2 Style
    Code 61 Flat Face Flange, Tube Bore in Inch
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    3301
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)