Motion
3301-61-20-20
Bore-61 FF Flg
MI ITEM #08578665
MFR #3301-61-20-20
Price$23.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bore-61 FF Flg
MI ITEM #08578665
MFR #3301-61-20-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$23.41/each

Specifications

Dimensions

  • End 1 Size
    1-1/4 in
  • End 2 Size
    1-1/4 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Code 61 Flat Face Flange, Tube Bore in Inch
  • End 2 Style
    Code 61 Flat Face Flange, Tube Bore in Inch
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    3301

Overview

Mfr description
3301-61-20-20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text