Specifications
Dimensions
- End 1 Size1-1/2 in
- End 2 Size1-1/2 in
Details
- Adapter TypeStraight
- End 1 StyleCode 61 Flat Face Flange, Tube Bore in Inch
- End 2 StyleCode 61 Flat Face Flange, Tube Bore in Inch
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- ManufacturerName (description attribute)Brennan
- MaterialSteel
- PlatingTrivalent Zinc
- Series3301
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)