Motion
3474-32-32-NWO-SS

BRENNAN INDUSTRIES INC
3474-32-32-NWO-SS

Elbow & Straight Adapters - Nipple
Mi Item #08578676
MFR #3474-32-32-NWO-SS
Price$1,520.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
3474-32-32-NWO-SS

Elbow & Straight Adapters - Nipple
Mi Item #08578676
MFR #3474-32-32-NWO-SS

Mfr description
3474-32-32-NWO-SS 32MAORB-32MORB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,520.72/each

Specifications

Dimensions

  • Thread Size 2
    2-1/2-12 UN

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Male Adjustable ORB x Male ORB
  • Connection Type
    SAE J1926 Adjustable O-Ring Boss Nipple
  • Description Keyword
    Nipple
  • End 1 Style
    Male Adjustable ORB
  • End 1 Thread
    2-1/2-12 UN
  • End 2 Style
    Male ORB
  • End 2 Thread
    2-1/2-12 UN
  • Manufacturer Catalog Number
    3474-32-32-NWO-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    137.9 bar, 2000 psi
  • Seal Material
    Buna-N (Nitrile)
  • Shape
    Straight
  • Type
    Adjustable O-Ring Boss Nipple
  • Working Pressure
    2000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)