Motion
4404-12-08-SS
Elbow & Straight Adapters - Connector
Mi Item #08578731
MFR #4404-12-08-SS
Price$317.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - Connector
Mi Item #08578731
MFR #4404-12-08-SS

Mfr description
4404-12-08-SS 12HB-08MP STRAIGHT STNLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$317.51/each

Specifications

Dimensions

  • Inside Diameter
    0.7500 in
  • Thread Size 2
    1/2-14 NPTF

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Hose Bead x Male Pipe
  • Connection Type
    SAE J1231 Hose Bead Male Connector
  • Description Keyword
    Connector
  • End 1 Style
    Beaded Hose Barb
  • End 2 Style
    Male NPTF 30 °
  • End 2 Thread
    1/2-14 NPTF
  • Manufacturer Catalog Number
    4404-12-08-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    10.34 bar, 150 psi
  • Shape
    Straight
  • Type
    Hose Bead Male Connector
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)