Specifications
Dimensions
- End 1 Size1/4 in
- End 2 Size1/4 in
Details
- Adapter Type90° Elbow
- End 1 StyleHose Barb, Male Pipe
- End 2 StyleHose Barb, Male Pipe
- End 2 Thread1/4-18 NPTF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series4501
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)