Overview
Mfr description
4501-06-02-FG 06HB-02MP 90 FORGED 1
Specifications
- Adapter Type90° Elbow
- End 1 StyleHose Barb, Male Pipe
- End 1 Size1/8 in, 3/8 in
- End 2 StyleHose Barb, Male Pipe
- End 2 Size1/8 in, 3/8 in
- End 2 Thread1/8-27 NPTF
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series4501
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data