Specifications
Dimensions
- End 1 Size1 in, 1-1/2 in
- End 2 Size1 in, 1-1/2 in
Details
- Adapter Type90° Elbow
- End 1 StyleHose Barb, Male Pipe
- End 2 StyleHose Barb, Male Pipe
- End 2 Thread1-11-1/2 NPTF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series4501
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)