Overview
Mfr description
4503-06-04 06HB-04MP 45 ELB
Specifications
- Adapter Type45° Elbow
- End 1 StyleHose Barb, Male Pipe
- End 1 Size1/4 in, 3/8 in
- End 2 StyleHose Barb, Male Pipe
- End 2 Size1/4 in, 3/8 in
- End 2 Thread1/4-18 NPTF
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series4503
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data