Motion
4503-08-08
4503-08-08 08HB-08MP 45 ELB
MI ITEM #08578761
MFR #4503-08-08
Price$44.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4503-08-08 08HB-08MP 45 ELB
MI ITEM #08578761
MFR #4503-08-08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$44.90/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    1/2 in

Details

  • Adapter Type
    45° Elbow
  • End 1 Style
    Hose Barb, Male Pipe
  • End 2 Style
    Hose Barb, Male Pipe
  • End 2 Thread
    1/2-14 NPTF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    4503

Overview

Mfr description
4503-08-08 08HB-08MP 45 ELB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought