Specifications
Dimensions
- End 1 Size3/8 in, 5/8 in
- End 2 Size3/8 in, 5/8 in
Details
- Adapter Type45° Elbow
- End 1 StyleHose Barb, Male Pipe
- End 2 StyleHose Barb, Male Pipe
- End 2 Thread3/8-18 NPTF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series4503
Overview
Mfr description
4503-10-06-FG 10HB-06MP 45 FORGED 1