Motion
4503-16-16-SS
Elbow & Straight Adapters - Elbow
Mi Item #08578770
MFR #4503-16-16-SS
Price$694.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - Elbow
Mi Item #08578770
MFR #4503-16-16-SS

Mfr description
4503-16-16-SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$694.05/each

Specifications

Dimensions

  • Inside Diameter
    1.0000 in
  • Thread Size 2
    1-11-1/2 NPTF

Details

  • Adapter Type
    45° Elbow
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Hose Bead x Male Pipe
  • Connection Type
    SAE J1231 Hose Bead 45° Male Elbow
  • Description Keyword
    Elbow
  • End 1 Style
    Beaded Hose Barb
  • End 2 Style
    Male NPTF 30 °
  • End 2 Thread
    1-11-1/2 NPTF
  • Manufacturer Catalog Number
    4503-16-16-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    10.34 bar, 150 psi
  • Shape
    45° Elbow
  • Type
    Hose Bead 45° Male Elbow
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)