Motion
4601-10-10-NWO-B

BRENNAN INDUSTRIES INC
4601-10-10-NWO-B

Hose End - Brass Material, 5/8 in Hose ID, Male
MI ITEM #08578783
MFR #4601-10-10-NWO-B
Price$54.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
4601-10-10-NWO-B

Hose End - Brass Material, 5/8 in Hose ID, Male
MI ITEM #08578783
MFR #4601-10-10-NWO-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$54.60/each

Specifications

Dimensions

  • Angle
    90 °
  • Dash Size
    10
  • End 1 Size
    0.6250 in
  • Hose Dash Size
    10
  • Hose Diameter
    0.6250 in
  • Hose Inside Diameter
    5/8 in
  • Inside Diameter
    5/8 in, 15.90 mm
  • SAE Size
    -10
  • Size
    0.6250 in
  • Thread Size
    7/8-14 UNF
  • Weight
    0.37 lbs

Details

  • Additional Details
    Temperature limited by NBR Seal
  • Application
    Hydraulics
  • Configuration
    90 °Elbow
  • Connection 1 Short Name
    Hose Bead
  • Connection 2 Short Name
    ORB
  • Connection Type
    Beaded Hose Barb
  • End 1 Style
    Beaded Hose Barb
  • End Gender
    Male
  • Fitting Connection Family
    SAE O-Ring Boss (ORB)
  • Fitting Shape
    90° Elbow
  • Fitting Type
    O-Ring Boss (ORB)
  • Manufacturer Catalog Number
    4601-10-10-NWO-B
  • Material
    Brass
  • Max Operating Temperature
    250 °F
  • Maximum Operating Pressure
    150 psi
  • Maximum Working Pressure
    150 psi, 10.34 bar
  • O-Ring Location
    Boss Seal (ORB)
  • Operating Temperature Range
    -40 to 250 °F
  • Plating
    Natural Finish
  • Port Gender
    Male
  • Product Types
    Fitting Assembly
  • Seal Material
    Buna-N
  • Seal Type
    O-Ring Boss (ORB)
  • Standards Met
    SAE J1231-2, SAE J1926
  • Style
    90 °Elbow
  • Swivel
    Swivel
  • Thread Angle
    60 °
  • Thread Standard
    Hose Bead
  • Thread Type
    Beaded Hose Barb
  • Type
    Male Adjustable Elbow
  • Working Pressure
    150 psi

Overview

Mfr description
4601-10-10-NWO-B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text