Motion
4601-12-08-NWO-B

BRENNAN INDUSTRIES INC
4601-12-08-NWO-B

Hose End - Brass Material, 3/4 in Hose ID, Male
Mi Item #08578786
MFR #4601-12-08-NWO-B
Price$62.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
4601-12-08-NWO-B

Hose End - Brass Material, 3/4 in Hose ID, Male
Mi Item #08578786
MFR #4601-12-08-NWO-B

Mfr description
4601-12-08-NWO-B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.63/each

Specifications

Dimensions

  • Angle
    90 °
  • End 1 Size
    0.7500 in
  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    3/4 in, 19 mm
  • Size
    0.7500 in
  • Thread Size
    3/4-16 UNF
  • Weight
    0.26 lbs

Details

  • Configuration
    90 °Elbow
  • Connection Type
    Beaded Hose Barb
  • End 1 Style
    Beaded Hose Barb
  • End Gender
    Male
  • Fitting Connection Family
    SAE O-Ring Boss (ORB)
  • Fitting Shape
    90° Elbow
  • Fitting Type
    O-Ring Boss (ORB)
  • Material
    Brass
  • Maximum Operating Pressure
    150 psi
  • Maximum Working Pressure
    150 psi, 10.34 bar
  • Operating Temperature Range
    -40 to 250 °F
  • Product Types
    Fitting Assembly
  • Seal Material
    Buna-N
  • Seal Type
    O-Ring Boss (ORB)
  • Standards Met
    SAE J1231-2, SAE J1926
  • Style
    90 °Elbow
  • Thread Type
    Beaded Hose Barb
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)