Motion
4601-16-14-NWO-FG

BRENNAN INDUSTRIES INC
4601-16-14-NWO-FG

4601-16-14-NWO-FG HB-MB 90
Mi Item #08578791
MFR #4601-16-14-NWO-FG
Price$60.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
4601-16-14-NWO-FG

4601-16-14-NWO-FG HB-MB 90
Mi Item #08578791
MFR #4601-16-14-NWO-FG

Mfr description
4601-16-14-NWO-FG HB-MB 90
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.16/each

Specifications

Dimensions

  • End 1 Size
    1 in, 7/8 in
  • End 2 Size
    1 in, 7/8 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Hose Barb, Male Adjustable O-Ring Boss
  • End 2 Thread
    1-3/16-12 UN
  • Material
    Steel
  • Plating
    Trivalent Zinc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)