Specifications
Dimensions
- End 1 Size1/4 in
- End 2 Size1/4 in
Details
- Adapter Type45° Elbow
- End 1 StyleHose Barb, Male Adjustable O-Ring Boss
- End 2 Thread7/16-20 UNF
- MaterialSteel
- PlatingTrivalent Zinc
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)